25 x 22 in. Drop-in and Undermount Laundry Sink in Cafe Brown
Liven 25 x 22 in. Drop-in and Undermount Laundry Sink in Cafe Brown
Frequently Purchased Together
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Versatile dual mount design for drop-in or undermount installation
- Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
- Optional accessories include laundry rack (SKU 234771) and drain cover (SKU 517666)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Liven
- Color Finish Category:
- Browns
- Color Finish Name:
- Cafe
- Drain Opening:
- 3-1/2 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Bowl Size:
- 22-1/4 in x 17 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- UL Listed:
- No
- Width:
- 22 in