This product requires certification to purchase.

25 x 22 in. Drop-in and Undermount Laundry Sink in Truffle

You last purchased this on
 
BLANCO

Liven 25 x 22 in. Drop-in and Undermount Laundry Sink in Truffle

  • Fast #
  • Part #B401926
  • Item #7288466
  • Manufacturer Part #401926
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Liven 25 x 22 in. Drop-in and Undermount Laundry Sink in Truffle

  • Fast #
  • Part #B401926
  • Item #7288466
  • Manufacturer Part #401926
5 out of 5 Customer Rating

X Points
Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include laundry rack (SKU 234771) and drain cover (SKU 517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Liven
Color Finish Category:
Browns
Color Finish Name:
Truffle
Drain Opening:
3-1/2 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
22-1/4 in x 17 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
UL Listed:
No
Width:
22 in