This product requires certification to purchase.

Stainless Steel Kitchen Sink Grid

BLANCO

Liven Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #B235914
  • Item #9708008
  • Manufacturer Part #235914
5 out of 5 Customer Rating
Brand image
BLANCO

Liven Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #B235914
  • Item #9708008
  • Manufacturer Part #235914
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Custom-fitted for BLANCO LIVEN 33" SUPER SINGLE
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Corence Super Single
Collection:
Liven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-3/4 in
Length:
28 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Shape:
Rectangular
Size:
28 in x 15 in x 1-3/4 in
UPC:
747943044271
Weight:
3.3 lb
Width:
15 in