This product requires certification to purchase.

Single Handle Pull Down Semi-Professional Kitchen Faucet in Satin Nickel

You last purchased this on
 
BLANCO

Meridian™ Single Handle Pull Down Semi-Professional Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #B441754
  • Item #5081210
  • Manufacturer Part #441754
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Meridian™ Single Handle Pull Down Semi-Professional Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #B441754
  • Item #5081210
  • Manufacturer Part #441754
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spout height: 19 1/4"
  • Spout reach: 8 3/8"
  • One hole installation
  • 1.5 GPM flow rate
  • Ceramic disc cartridge
  • Extra long supply lines
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2011
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Meridian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection:
UNEF
Faucet Connection Size:
3/8 in
Faucet Height:
19-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5-3/4 in
Spout Reach:
8-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down
Supply Lines Included:
Yes