12-3/4 x 15 1/4 in. Stainless Steel Left Bowl Sink Grid
Performa 12-3/4 x 15 1/4 in. Stainless Steel Left Bowl Sink Grid
Frequently Purchased Together
Product Details
Product Details
- Custom-fitted for left bowl of BLANCO PERFORMA 50/50 Double Bowl Kitchen Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Performa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-2/3 in
- GSA Approved:
- No
- Height:
- 1-2/3 in
- Length:
- 12-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 12-3/4 in x 15-1/4 in x 1-2/3 in
- Weight:
- 0.54 lb
- Width:
- 15-1/4 in