17-1/2 x 17 in. No-Hole Undermount Granite Bar Sink in Volcano Grey
Performa 17-1/2 x 17 in. No-Hole Undermount Granite Bar Sink in Volcano Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
- Optional accessories include grid (item #222466) and decorative drain cover (item #517666)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
- Made in Canada and Germany
- Food-safe surface protects against bacteria
- Rear-positioned drain location for maximum usable bowl and cabinet storage
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Performa
- Color Finish Category:
- Greys
- Color Finish Name:
- Volcano Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 17-1/2 in
- Material:
- Silgranit
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 15-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17 in x 9-3/8 in
- Width:
- 17 in