This product requires certification to purchase.

17-1/2 x 17 in. Single Bowl Undermount Bar Sink No Hole White

You last purchased this on
 
BLANCO

Performa 17-1/2 x 17 in. Single Bowl Undermount Bar Sink No Hole White

  • Fast #
  • Part #B440081
  • Item #3616806
  • Manufacturer Part #440081
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Performa 17-1/2 x 17 in. Single Bowl Undermount Bar Sink No Hole White

  • Fast #
  • Part #B440081
  • Item #3616806
  • Manufacturer Part #440081
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #222466) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Performa
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
17-1/2 in
Material:
Silgranit
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 15-1/2 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-1/2 in x 17 in x 9-3/8 in
Width:
8-5/8 in