This product requires certification to purchase.

18-1/8 in. Cutting Board in Wood

You last purchased this on
 
BLANCO

Performa 18-1/8 in. Cutting Board in Wood

  • Fast #
  • Part #B222591
  • Item #3616767
  • Manufacturer Part #222591
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Performa 18-1/8 in. Cutting Board in Wood

  • Fast #
  • Part #B222591
  • Item #3616767
  • Manufacturer Part #222591
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Measures 13.75" L X 19.53" W
  • Produced from Walnut wood
  • Features non-slip protective feet for countertop use
  • Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
America 440064 Sink
CARB OTC LEED Compliant:
Yes
Collection:
Performa
Color Finish Category:
Browns
Color Finish Name:
Wood
Dishwasher Safe:
No
GSA Approved:
No
Handle Included:
No
Height:
1-1/3 in
IAPMO Listed:
No
Length:
13-3/4 in
Material:
Walnut Wood
Shape:
Rectangular
Size:
13-3/4 in x 19-1/2 in x 1-1/3 in
Weight:
3.3 lb
Width:
19-1/2 in