10-11/16 x 13-13/16 in. Stainless Steel Sink Grid
Precis 10-11/16 x 13-13/16 in. Stainless Steel Sink Grid
Frequently Purchased Together
Product Details
Product Details
- Custom-fitted for BLANCO PRECIS Bar Sink
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- Precis
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 10-2/3 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 10-2/3 in x 13-4/5 in x 1-1/2 in
- Weight:
- 0.62 lb
- Width:
- 13-4/5 in