This product requires certification to purchase.

13-3/4 in x 19-1/2 in Stainless Steel Grid

You last purchased this on
 
BLANCO

Precis 13-3/4 in x 19-1/2 in Stainless Steel Grid

  • Fast #
  • Part #B234061
  • Item #7288432
  • Manufacturer Part #234061
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Precis 13-3/4 in x 19-1/2 in Stainless Steel Grid

  • Fast #
  • Part #B234061
  • Item #7288432
  • Manufacturer Part #234061
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for BLANCO PRECIS 24" Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Precis™ 522258 Kitchen Sink
CARB OTC LEED Compliant:
Yes
Collection:
Precis
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
Drain Location:
Rear
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
19-1/3 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
19-1/3 in x 13-5/8 in x 1-1/2 in
Weight:
0.98 lb
Width:
13-5/8 in