This product requires certification to purchase.

13-39/50 x 18-11/100 in. No Hole Undermount Granite Composite Bar Sink in Soft White

You last purchased this on
 
BLANCO

Precis 13-39/50 x 18-11/100 in. No Hole Undermount Granite Composite Bar Sink in Soft White

  • Fast #
  • Part #B527404
  • Item #10010531
  • Manufacturer Part #527404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Precis 13-39/50 x 18-11/100 in. No Hole Undermount Granite Composite Bar Sink in Soft White

  • Fast #
  • Part #B527404
  • Item #10010531
  • Manufacturer Part #527404
5 out of 5 Customer Rating

X Points
Color Finish Name: Soft White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221013) and colander (item #227689)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.8
Collection:
Precis
Color Finish Category:
Whites
Color Finish Name:
Soft White
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
13-39/50 in
Material:
Silgranit
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
12-1/2 in x 15-3/4 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13-3/4 in x 18-1/9 in x 7-7/8 in
Width:
18-11/100 in