15-1/8 in x 10 in Stainless Steel Grid
Precis 15-1/8 in x 10 in Stainless Steel Grid
Frequently Purchased Together
Product Details
Product Details
- Measures 9.88" L X 15.13" W
- Custom-fitted for BLANCO PRECIS 60/40, 50/50, CASCADE, 21", 24" & 27" Kitchen Sink
- Made from durable, corrosion-resistant stainless steel
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Specifications
- Brand Model Compatibility:
- America 519451 Kitchen Sink
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/3 in
- GSA Approved:
- No
- Height:
- 1-1/3 in
- IAPMO Listed:
- No
- Length:
- 9-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 9-7/8 in x 15-1/8 in x 1-1/3 in
- Weight:
- 0.7 lb
- Width:
- 15-1/8 in