26-4/5 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black
Precis 26-4/5 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
- Optional accessories include sink grid (item #234059), floating grid (item #233542), foldable drying mat (item #238483) and colander (item #227689)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.8 2018
- Collection:
- Precis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal Black
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 26-4/5 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-4/5 in x 15-3/4 in x 8-2/3 in
- Sink Depth:
- 8-2/3 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 26-4/5 in x 17-3/4 in
- Width:
- 17-3/4 in