This product requires certification to purchase.

You last purchased this on
 
BLANCO

Precis

  • Fast #
  • Part #B221206
  • Item #3268301
  • Manufacturer Part #221206
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Precis

  • Fast #
  • Part #B221206
  • Item #3268301
  • Manufacturer Part #221206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for BLANCO PRECIS 32" SUPER SINGLE Kitchen Sink models #440149, 442935, 441299, 440151, 440147, 441478, 441297 & 440150
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
515822, 515819
CARB OTC LEED Compliant:
Yes
Collection:
Precis
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-6/7 in
Drain Location:
Rear Center
GSA Approved:
No
Height:
1-6/7 in
Length:
27-5/9 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
27-5/9 in x 14-5/9 in x 1-6/7 in
Weight:
1.48 lb
Width:
14-5/9 in