Stainless Steel Basin Rack
Precis Stainless Steel Basin Rack
Frequently Purchased Together
Product Details
Product Details
- Multi-functional sink accessory designed for drying dishes, rinsing produce, filling pots, or as a trivet
- Space-saving design keeps your kitchen sink organized & countertops clear of clutter
- Folding function makes it easy to adjust the size of the workspace needed based on the desired kitchen task
- Made of high-quality, durable stainless steel rods
- Heavy-duty silicon provides a slip-proof grip
- Measures 18.11" L x 17.32" W when fully opened
Documents
Specifications
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 51/100 in
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 18-1/9 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 18-1/9 in x 17-1/3 in x 1/2 in
- Weight:
- 1.67 lb
- Width:
- 17-1/3 in