Stainless Steel Sink Grid
Precis Stainless Steel Sink Grid
Frequently Purchased Together
Product Details
Product Details
- Custom-fitted for BLANCO PRECIS 30" Kitchen Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 442534, 442535, 442537, 442530, 442931, 442739, 442536, 442531, 442533
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-4/7 in
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Height:
- 1-4/7 in
- Length:
- 30 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 30 in x 13-1/2 in x 1-4/7 in
- Weight:
- 2.2 lb
- Width:
- 13-1/2 in