This product requires certification to purchase.

16-7/16 x 15-7/16 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Precision 16-7/16 x 15-7/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B223190
  • Item #3616813
  • Manufacturer Part #223190
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Precision 16-7/16 x 15-7/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B223190
  • Item #3616813
  • Manufacturer Part #223190
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for select PRECISION Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Precision
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/3 in
Drain Location:
Rear
GSA Approved:
No
Height:
1-1/3 in
Length:
15-7/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
15-7/8 in x 15-3/7 in x 1-1/3 in
Weight:
2.4 lb
Width:
15-3/7 in