This product requires certification to purchase.

17-7/16 in. Wood Cutting Board in Walnut

You last purchased this on
 
BLANCO

Precision 17-7/16 in. Wood Cutting Board in Walnut

  • Fast #
  • Part #B232002
  • Item #5081192
  • Manufacturer Part #232002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Precision 17-7/16 in. Wood Cutting Board in Walnut

  • Fast #
  • Part #B232002
  • Item #5081192
  • Manufacturer Part #232002
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 11.42" L X 17.51" W
  • Made of Walnut wood compound
  • Features non-slip protective feet for countertop use
  • Sits perfectly inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
  • All BLANCO accessories feature a one year limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R0 32 16 515823
CARB OTC LEED Compliant:
Yes
Collection:
Precision
Color Finish Category:
Browns
Color Finish Name:
Wood
Dishwasher Safe:
No
GSA Approved:
No
Handle Included:
No
Height:
2 in
IAPMO Listed:
No
Length:
11-3/7 in
Material:
Wood
Material Type:
Walnut
Shape:
Rectangular
Size:
11-3/7 in x 17-1/2 in x 2 in
Weight:
1.82 lb
Width:
17-1/2 in