22-7/16 x 15-7/16 in. Stainless Steel Sink Grid
Precision 22-7/16 x 15-7/16 in. Stainless Steel Sink Grid
Product Details
Product Details
- Custom-fitted for BLANCO PRECISION 25" Kitchen Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 518171, 522215, 519547, 515819, 515822
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/3 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-1/3 in
- Length:
- 22-4/9 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 22-4/9 in x 15-4/9 in x 1-1/3 in
- Weight:
- 1.52 lb
- Width:
- 15-4/9 in