29-3/8 x 15-3/8 in. Stainless Steel Sink Grid
Precision 29-3/8 x 15-3/8 in. Stainless Steel Sink Grid
Product Details
Product Details
- Custom-fitted for PRECISION 32" Kitchen Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 518172, 522213, 519548, 515820, 515823
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/7 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-3/7 in
- IAPMO Listed:
- No
- Length:
- 29-4/9 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 29-4/9 in x 15-4/9 in x 1-3/7 in
- Weight:
- 3.3 lb
- Width:
- 15-4/9 in