This product requires certification to purchase.

36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

You last purchased this on
 
BLANCO

Profina 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B523026
  • Item #7288450
  • Manufacturer Part #523026
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Profina 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B523026
  • Item #7288450
  • Manufacturer Part #523026
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Space-saving, innovative accessory ledge assists in reducing countertop clutter
  • Beechwood cutting board included for all your chopping, dicing, and mincing needs
  • BLANCO fireclay resists heat, stains and chips
  • Optional accessories include grid (item #234691), cutting board (item #234689) and dish rack (item #234699)
  • Basket strainer sold separately
  • All BLANCO sinks feature a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2/CSA B45.1 Compliant
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Profina
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
36 in
Material Type:
Fireclay
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
34-7/8 in x 17-7/8 in x 9-1/8 in
Sink Depth:
9-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
36 in x 19 in
Width:
19 in