17 in. Undermount Stainless Steel Bar Sink Lustrous Satin
Quatrus 17 in. Undermount Stainless Steel Bar Sink Lustrous Satin
Frequently Purchased Together
Product Details
Product Details
- Undermount installation creates an easy-to-clean, seamless design
- Pre-installed sound dampening pads reduce noise generated in the sink
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Optional accessories include grid (item #235950), foldable drying mat (item #238483) and decorative drain cover (item #517666)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant
- Application:
- Residential
- Collection:
- Quatrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 17 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Shape:
- Square
- Sink Bowl Size:
- 15 in x 15 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in x 8 in
- Width:
- 17 in