This product requires certification to purchase.

21-15/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

BLANCO

Quatrus 21-15/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #B443050
  • Item #10010404
  • Manufacturer Part #443050
4.5 out of 5 Customer Rating
Brand image
BLANCO

Quatrus 21-15/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #B443050
  • Item #10010404
  • Manufacturer Part #443050
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235958), colander (item #224387), cutting board (item #231609/224390) and foldable drying mat (item #238483)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
21-15/16 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
20 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22 in x 18 in
UPC:
747943088916
Width:
18 in