This product requires certification to purchase.

30 x 16-1/8 in. Stainless Steel Basin Rack

You last purchased this on
 
BLANCO

Quatrus 30 x 16-1/8 in. Stainless Steel Basin Rack

Brand image
You last purchased this on
 
BLANCO

Quatrus 30 x 16-1/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #B236595
  • Item #7793532
  • Manufacturer Part #236595
3.3 out of 5 Customer Rating
Stainless Steel Basin Rack

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for R15 BLANCO QUATRUS SUPER SINGLE Dual Mount Kitchen Sink model #524221
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
524221
CARB OTC LEED Compliant:
Yes
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-4/5 in
Drain Location:
Rear Right
GSA Approved:
No
Height:
1-4/5 in
Length:
30 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
30 in x 16-1/8 in x 1-4/5 in
Weight:
3.52 lb
Width:
16-1/8 in



Customers Also Bought
1–6 of 18 items
Part #B237681
Item #7793535
3.6 out of 5 Customer Rating
Requires Certification
Part #B237516
Item #7793538
3.9 out of 5 Customer Rating
Requires Certification
Part #SHG1116
Item #7209350
5 out of 5 Customer Rating
Requires Certification
Part #K6255-ST
Item #4161849
4 out of 5 Customer Rating
Requires Certification
Part #B224405
Item #3794630
5 out of 5 Customer Rating
Requires Certification
Part #SHAG100AC
Item #9295123
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B237463
Item #7793584
5 out of 5 Customer Rating
Requires Certification
Part #B237464
Item #7793578
4.3 out of 5 Customer Rating
Requires Certification
Part #B231608
Item #5081196
3.7 out of 5 Customer Rating
Requires Certification
Part #B237516
Item #7793538
3.9 out of 5 Customer Rating
Requires Certification
Part #B235968
Item #9708035
5 out of 5 Customer Rating
Requires Certification
Part #B443144
Item #10010516
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing