This product requires certification to purchase.

31-15/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
BLANCO

Quatrus 31-15/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B443052
  • Item #10010406
  • Manufacturer Part #443052
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Quatrus 31-15/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B443052
  • Item #10010406
  • Manufacturer Part #443052
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (#235968), elevated grid (#231608), colander (#224387), cutting board (#231609) and foldable drying mat (#238483)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Installation Type:
Undermount
Length:
31-15/16 in
Material:
Stainless Steel
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 18 in
Width:
18 in