33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Satin
Quatrus 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Satin
Frequently Purchased Together
Product Details
Product Details
- Dual mount design offers versatile installation options
- Pre-installed sound dampening pads reduce noise generated in the sink
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Pre-drilled for single-hole faucet
- Optional accessories include grid (item #236595) and decorative drain cover (item #517666)
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
- Basket strainer sold separately
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant, ASME Certified
- Application:
- Residential
- Collection:
- Quatrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 33 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/2 in x 16-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Width:
- 22 in