Quatrus
Frequently Purchased Together
Product Details
Product Details
- Measures 11.42" L X 17.5" W
- Compatible with all QUATRUS models except #443049, 443144, 524221 and 443151
- Made of lightweight Ash Compound wood
- Features non-slip protective feet for countertop use
- Use a 1/8" reveal around the sink bowl to ensure proper fit
Documents
Specifications
- Brand Model Compatibility:
- Quatrus
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus
- Color Finish Category:
- Greys
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 11-3/7 in
- Material:
- Ash Wood
- Shape:
- Rectangular
- Size:
- 11-3/7 in x 17-1/2 in x 1 in
- Thickness:
- 1 in
- Weight:
- 3.88 lb
- Width:
- 17-1/2 in