Quatrus
Frequently Purchased Together
Product Details
Product Details
- Dual mount design offers versatile installation options
- Pre-installed sound dampening pads reduce noise generated in the sink
- Extra-deep 12" bowl depth is perfect for soaking and scrubbing
- Pre-drilled for single-hole faucet
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Optional accessories include a storage basket (item #234771) and decorative drain cover (item #517666)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Quatrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Polished
- Drain Opening:
- 3-1/2 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Sink Bowl Size:
- 23 in x 17 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 22 in