This product requires certification to purchase.

32 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin

You last purchased this on
 
BLANCO

Quatrus 32 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin

  • Fast #
  • Part #B522213
  • Item #7288452
  • Manufacturer Part #522213
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Quatrus 32 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin

  • Fast #
  • Part #B522213
  • Item #7288452
  • Manufacturer Part #522213
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic apron-front design brings comfort to the toughest of kitchen tasks
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235968), colander (item #224387), cutting board (item #231609) and foldable drying mat (item #238483)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
32 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 19 in
Width:
19 in