This product requires certification to purchase.

Glass Cutting Board Grey

You last purchased this on
 
BLANCO

Quatrus Glass Cutting Board Grey

  • Fast #
  • Part #B224390
  • Item #3794628
  • Manufacturer Part #224390
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Quatrus Glass Cutting Board Grey

  • Fast #
  • Part #B224390
  • Item #3794628
  • Manufacturer Part #224390
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 117
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 10.63" L X 17.63" W
  • Safety glass cutting board slides easily along the sink's ledge
  • Heat-resistant and impervious to water
  • Features non-slip protective feet for countertop use
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Quatrus
Color Finish Category:
Clear
Color Finish Name:
Clear
Dishwasher Safe:
Yes
GSA Approved:
No
Handle Included:
No
Height:
3/5 in
IAPMO Listed:
Yes
Length:
10-5/8 in
Material:
Glass
Shape:
Rectangular
Size:
10-5/8 in x 17-5/8 in x 3/5 in
Weight:
3 lb
Width:
17-5/8 in