This product requires certification to purchase.

Stainless Steel Colander

You last purchased this on
 
BLANCO

Quatrus Stainless Steel Colander

  • Fast #
  • Part #B227689
  • Item #5081220
  • Manufacturer Part #227689
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Quatrus Stainless Steel Colander

  • Fast #
  • Part #B227689
  • Item #5081220
  • Manufacturer Part #227689
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Polished Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 17.13" L X 6.88" W X 2.88" D
  • Custom-designed to fit QUATRUS R15 ERGON Farmhouse Sink (SKU 525243)
  • Made of durable stainless steel
  • Hangs and slides along an inner ledge inside your sink
  • Non-skid protective feet for use on countertop and for added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Polished
Depth:
1-1/2 in
Dishwasher Safe:
Yes
GSA Approved:
No
IAPMO Listed:
No
Length:
17-1/8 in
Material:
Stainless Steel
Shape:
Rectangular
Weight:
.58 lb
Width:
6-7/8 in