This product requires certification to purchase.

17-3/4 x 17-3/4 in. 1-Hole Dual Mount Granite Composite Bar Sink in Coal Black

You last purchased this on
 
BLANCO

Rondo 17-3/4 x 17-3/4 in. 1-Hole Dual Mount Granite Composite Bar Sink in Coal Black

Brand image
You last purchased this on
 
BLANCO

Rondo 17-3/4 x 17-3/4 in. 1-Hole Dual Mount Granite Composite Bar Sink in Coal Black

  • Fast #
  • Part #B525960
  • Item #9306809
  • Manufacturer Part #525960
5 out of 5 Customer Rating
17-3/4 x 17-3/4 in. 1-Hole Dual Mount Granite Composite Bar Sink

X Points
Color Finish Name: Coal Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Optional accessories include decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.8 2018
Collection:
Rondo
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
17-5/7 in
Material:
Silgranit
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in x 6-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-5/7 in x 17-5/7 in x 6-7/8 in
Width:
17-5/7 in


Call for Pricing
Call for Pricing