17-5/7 x 17-5/7 in. No-Hole Undermount Granite Bar Sink in Soft White
Rondo 17-5/7 x 17-5/7 in. No-Hole Undermount Granite Bar Sink in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Versatile dual mount design for drop-in or undermount installation
- Optional accessories include decorative drain cover (item #517666)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
- Made of SILGRANIT®, premium granite composite
- With stands heavy cookware, hot bakeware and scuff marks
- Food-safe surface protects against bacteria
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Rondo
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 17-5/7 in
- Material:
- Silgranit
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-5/7 in x 17-5/7 in x 6-7/8 in
- UPC:
- 747943089708
- Width:
- 17-5/7 in