8 in.Compost System
Solon 8 in.Compost System
Frequently Purchased Together
Product Details
Product Details
- BLANCO's award-winning SOLON Compost System doubles as both a practical waste storage compartment and as an easy-to-use tool for composting
- Traps odors inside and integrates seamlessly into the counter with the lid specifically designed to keep odors out of the kitchen
- Flush mount and drop-in installation
- Easy to clean and dishwasher safe
Specifications
- Collection:
- Solon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8 in
- Diameter:
- 8-3/8 in
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 9-2/3 in
- Material:
- Stainless Steel
- Product Type:
- Compost System
- Size:
- 8 in x 9-2/3 in
- UL Listed:
- No
- Width:
- 9-2/3 in