This product requires certification to purchase.

13-1/2 x 15-1/2 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Stellar 13-1/2 x 15-1/2 in. Stainless Steel Sink Grid

Brand image
You last purchased this on
 
BLANCO

Stellar 13-1/2 x 15-1/2 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B515297
  • Item #3794572
  • Manufacturer Part #515297
4.4 out of 5 Customer Rating
13-1/2 x 15-1/2 in. Stainless Steel Sink Grid

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for small bowl of BLANCO STELLAR 60/40 Double Bowl Kitchen Sink model #441023
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
GSA Approved:
No
Height:
1-1/2 in
Length:
12-7/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
12-7/8 in x 14-3/4 in x 1-1/2 in
Weight:
0.68 lb
Width:
14-3/4 in



Call for Pricing
Call for Pricing