This product requires certification to purchase.

22-1/2 x 15-1/2 in. Stainless Steel Sink Grid

BLANCO

Stellar 22-1/2 x 15-1/2 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B515299
  • Item #3794574
  • Manufacturer Part #515299
3.6 out of 5 Customer Rating
Brand image
BLANCO

Stellar 22-1/2 x 15-1/2 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B515299
  • Item #3794574
  • Manufacturer Part #515299
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Custom-fitted for BLANCO STELLAR 25" Kitchen Sink model #441025
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
GSA Approved:
No
Height:
1-1/2 in
Length:
21-7/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
21-7/8 in x 14-3/4 in x 1-1/2 in
UPC:
747943027779
Weight:
2.2 lb
Width:
14-3/4 in