28 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Stellar 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Undermount installation creates an easy-to-clean, seamless design
- Pre-installed sound dampening pads reduce noise generated in the sink
- Optional accessories include grid (item #515301), foldable drying mat (item #238483), and basket strainer (item #441093)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant, ASME Certified
- Application:
- Residential
- Collection:
- Stellar
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 28 in
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 26 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 28 in x 18 in
- Width:
- 18 in