This product requires certification to purchase.

28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

BLANCO

Stellar 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B441529
  • Item #4600901
  • Manufacturer Part #441529
5 out of 5 Customer Rating
Brand image
BLANCO

Stellar 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B441529
  • Item #4600901
  • Manufacturer Part #441529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA/CSA B651 compliant sink features a reduced inner bowl depth of 5-inches for wheelchair accessibility
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Optional accessory includes foldable drying mat (item #238483)
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
28 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
26 in x 16 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
28 in x 18 in
UPC:
747943031677
Width:
18 in