This product requires certification to purchase.

32-1/3 in. Undermount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
BLANCO

Stellar 32-1/3 in. Undermount Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 
BLANCO

Stellar 32-1/3 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #B441023
  • Item #3794566
  • Manufacturer Part #441023
4.7 out of 5 Customer Rating
32-3/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Optional accessories include grids (item #515300/515297), foldable drying mat (item #238483), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
32-1/3 in
Material Type:
304L
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
15 in x 18-1/2 in x 9 in
Sink Bowl Size, Right:
14 in x 16 in x 7 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32-1/3 in x 20-1/2 in
Width:
20-1/2 in