4 in. 15 oz. Kitchen Soap Dispenser in Coal Black
Torre 4 in. 15 oz. Kitchen Soap Dispenser in Coal Black
Frequently Purchased Together
Product Details
Product Details
- Refillable from abovethe counter and holds approximately 10 fl oz.
- Made of durable, solid brass for long-lasting performance
- Suitable for hand lotion, liquid dish and hand soap
- Installs easily into a standard 1-3/8” diameter drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Available in all SILGRANIT colors, Polished Chrome, Classic Steel, PVD Steel, Satin Gold, Satin Dark Steel, and Satin Platinum
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 10 oz
- Collection:
- Torre
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal Black
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-1/2 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Spout Height:
- 3 in
- Spout Reach:
- 4-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spring Loaded:
- No
- Weight:
- 1 lb