This product requires certification to purchase.

4 in. 15 oz. Kitchen Soap Dispenser in White

BLANCO

Torre 4 in. 15 oz. Kitchen Soap Dispenser in White

  • Fast #
  • Part #B401216
  • Item #9344996
  • Manufacturer Part #401216
5 out of 5 Customer Rating
Brand image
BLANCO

Torre 4 in. 15 oz. Kitchen Soap Dispenser in White

  • Fast #
  • Part #B401216
  • Item #9344996
  • Manufacturer Part #401216
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Refillable from abovethe counter and holds approximately 10 fl oz.
  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Installs easily into a standard 1-3/8” diameter drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in all SILGRANIT colors, Polished Chrome, Classic Steel, PVD Steel, Satin Gold, Satin Dark Steel, and Satin Platinum
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Capacity:
10 oz
Collection:
Torre
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-1/2 in
Material:
Brass
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Spout Height:
3 in
Spout Reach:
4-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Spring Loaded:
No
UPC:
778803012161
Weight:
1 lb