This product requires certification to purchase.

Undermount Sink Clip in Stainless Steel

You last purchased this on
 
BLANCO

Undermount Sink Clip in Stainless Steel

  • Fast #
  • Part #B212594
  • Item #7516440
  • Manufacturer Part #212594
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Undermount Sink Clip in Stainless Steel

  • Fast #
  • Part #B212594
  • Item #7516440
  • Manufacturer Part #212594
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Set of 6 clips
  • Compatible with all BLANCO Undermount Stainless Steel Sinks
  • Limited 1 year warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
BLANCO, Undermount Stainless Steel Sinks
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Height:
1 in
Installation Type:
Undermount
Length:
6 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Clip
Width:
8 in