This product requires certification to purchase.

14-1/2 in x 12-3/8 in Stainless Steel Grid

You last purchased this on
 
BLANCO

Valea 14-1/2 in x 12-3/8 in Stainless Steel Grid

Brand image
You last purchased this on
 
BLANCO

Valea 14-1/2 in x 12-3/8 in Stainless Steel Grid

  • Fast #
  • Part #B234481
  • Item #7288458
  • Manufacturer Part #234481
3.9 out of 5 Customer Rating
Stainless Steel Grid

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for right bowl of BLANCO VALEA 50/50 Double Bowl Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
50/50, 442200, 442203, 442196, 442940, 442202, 442197, 442199, 443089, 443126
CARB OTC LEED Compliant:
Yes
Collection:
Valea
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
GSA Approved:
No
Height:
1-1/2 in
Length:
12-3/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
12-3/8 in x 14-1/2 in x 1-1/2 in
Weight:
1.65 lb
Width:
14-1/2 in



Customers Also Bought
1–6 of 18 items
Part #B401449
Item #9345028
4.8 out of 5 Customer Rating
Requires Certification
Part #B230972
Item #4848711
4 out of 5 Customer Rating
Requires Certification
Part #B234771
Item #7288434
3.3 out of 5 Customer Rating
Requires Certification
Part #B235913
Item #7793593
5 out of 5 Customer Rating
Requires Certification
Part #B234061
Item #7288432
4.1 out of 5 Customer Rating
Requires Certification
Part #B230966
Item #4824629
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B230966
Item #4824629
5 out of 5 Customer Rating
Requires Certification
Part #B235913
Item #7793593
5 out of 5 Customer Rating
Requires Certification
Part #B230972
Item #4848711
4 out of 5 Customer Rating
Requires Certification
Part #B442200
Item #7255279
4.4 out of 5 Customer Rating
Requires Certification
Part #B442552
Item #7628210
5 out of 5 Customer Rating
Requires Certification
Part #B441772
Item #5081221
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing