20-3/4 in. Countertop Cutting Board
Valea 20-3/4 in. Countertop Cutting Board
Frequently Purchased Together
Product Details
Product Details
- Measures 11.81" L X 20.86" W
- Custom-designed to fit BLANCO VALEA SUPER SINGLE KITCHEN SINK models
- Features non-slip protective feet for countertop use
- Cutting board perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
- Produced from Red Alder Wood
- All BLANCO accessories feature a one year limited warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Valea
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1-1/9 in
- IAPMO Listed:
- Yes
- Length:
- 11-4/5 in
- Material:
- Red Alder Wood
- Shape:
- Rectangular
- Size:
- 11-4/5 in x 20-6/7 in x 1-1/9 in
- Weight:
- 4.2 lb
- Width:
- 20-6/7 in