This product requires certification to purchase.

27 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

You last purchased this on
 
BLANCO

Valea 27 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B442552
  • Item #7628210
  • Manufacturer Part #442552
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Valea 27 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B442552
  • Item #7628210
  • Manufacturer Part #442552
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #235913) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Valea
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Undermount
Length:
27 in
Material:
Silgranit®
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
U-shaped
Sink Bowl Size:
25 in x 16 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27 in x 18 in
Width:
18 in