This product requires certification to purchase.

32 in. Undermount Silgranit Double Bowl Kitchen Sink in Metallic Grey

You last purchased this on
 
BLANCO

Valea 32 in. Undermount Silgranit Double Bowl Kitchen Sink in Metallic Grey

  • Fast #
  • Part #B442202
  • Item #7255283
  • Manufacturer Part #442202
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Valea 32 in. Undermount Silgranit Double Bowl Kitchen Sink in Metallic Grey

  • Fast #
  • Part #B442202
  • Item #7255283
  • Manufacturer Part #442202
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Metallic Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include left grid (item #234471), right grid (item #234481) and decorative drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Valea
Color Finish Category:
Greys
Color Finish Name:
Metallic Grey
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Undermount
Length:
32 in
Material:
Silgranit
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
U-shaped
Sink Bowl Size, Left:
14-1/2 in x 17 in x 9-1/2 in
Sink Bowl Size, Right:
14-1/2 in x 17 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 19 in
Width:
19 in