29-13/16 x 19 in. No Hole Granite Single Bowl Farmhouse and Undermount Kitchen Sink in Volcano Grey
Vintera 29-13/16 x 19 in. No Hole Granite Single Bowl Farmhouse and Undermount Kitchen Sink in Volcano Grey
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Ergonomic apron-front design features versatile installation options
- Optional accessories include grid (item #233532), cutting board (item #235010 and decorative drain cover (item #517666)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
- Made in Canada and Germany
- Made of Silgranit® premium granite composite
- Withstands heavy cookware, hot bakeware and scuff marks
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.8-18
- Collection:
- Vintera
- Color Finish Category:
- Greys
- Color Finish Name:
- Volcano Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-5/9 in x 15-1/3 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Silgranit
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 19 in
- Width:
- 19 in