16-3/8 in. Stainless Steel Access Door
16-3/8 in. Stainless Steel Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction is durable in outdoor conditions
- Soft-close hinges provide easy close for all doors
- Adds convenient storage in any outdoor kitchen
- Doors grant easy access to the inside of your BBQ island
- Rounded bevel design adds structural integrity to the door
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4 in
- Height:
- 22-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Access Door
- Weight:
- 10.5 lb
- Width:
- 16-3/8 in