19-3/8 x 26-1/2 in. Stainless Steel Access Door
19-3/8 x 26-1/2 in. Stainless Steel Access Door
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The door’s stainless steel construction is durable in an outdoor environment
- Soft-close hinges provide easy close for all doors
- Adds convenient storage in any outdoor kitchen and easy access inside any island
- The frame’s rounded bevel design adds additional stability to the doors
- Doors are double-lined, accented with curved handles
Specifications
- Application:
- Kitchen
- Height:
- 26-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Access Door
- Weight:
- 15 lb
- Width:
- 19-3/8 in