This product requires certification to purchase.

23-1/2 x 20-3/8 in. Stainless Steel Access Door

You last purchased this on
 
Blaze Outdoor Products

23-1/2 x 20-3/8 in. Stainless Steel Access Door

  • Fast #
  • Part #BBLZAD25RSC
  • Item #10209671
  • Manufacturer Part #BLZ-AD25-R-SC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blaze Outdoor Products

23-1/2 x 20-3/8 in. Stainless Steel Access Door

  • Fast #
  • Part #BBLZAD25RSC
  • Item #10209671
  • Manufacturer Part #BLZ-AD25-R-SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The door’s stainless steel construction is durable in an outdoor environment
  • Soft-close hinges provide easy close for all doors
  • Adds convenient storage in any outdoor kitchen and easy access inside any island
  • The frame’s rounded bevel design adds additional stability to the doors
  • Doors are double-lined, accented with curved handles
  • Requires Certification

Specifications

Application:
Kitchen
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
20-3/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Access Door
Size:
25 in
Weight:
22 lb
Width:
23-1/2 in